{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Clamping ⌀ D1 | 1-16 mm | |
Adapter | PSC 63 short | |
Arbor standard | ISO 26623-1 | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Through-coolant | yes | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 60 mm | |
External ⌀ D | 42 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 25 | |
Type of product | Collet chuck |
Article number | 308515 25 | |
EAN / GTIN | 4045197471611 | |
Manufacturer number | 308515 25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet chuck 25 |
|||
Adapter | PSC 63 short | BT 30 A = 60 | BT 30 short |
Arbor standard | ISO 26623-1 | JIS B6339 ;ISO 7388-2 | JIS B6339 ;JIS B6339 |
Overhang dimension A | 60 | 60 | 60 |
External ⌀ D | 42 | 42 | 42 |
Clamping range | 1 ;16 | 1 ;16 | 1 ;16 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Collet chuck | Collet chuck | Collet chuck |