{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Centro P | |
Type CP for ER | 16C | |
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity ER collet with CP collet chuck | ≤ 6 µm | |
Concentricity HP collet with CP collet chuck | ≤ 3 µm | |
Concentricity ER collet with HDC collet chuck | ≤ 6 µm | |
Concentricity HP collet with HDC collet chuck | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 10 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 24 mm | |
Type of product | Collet chuck |
Article number | 302886 16C | |
EAN / GTIN | 2050001701619 | |
Manufacturer number | 44364401000 |