{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 14 mm | |
Adapter | BT 40 short | |
Norm | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 44 mm | |
Spare clamping screw No. 30 9900 | 12 | |
Type of product | Side lock arbor |
Article number | 302596 14 | |
EAN / GTIN | 4062406100353 | |
Manufacturer number | 302596 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Side lock arbor Form ADB with cooling channel bore 14 mm |
||||
Overhang dimension A | 63 | 63 | 63 | 63 |
External ⌀ D | 44 | 44 | 44 | 44 |
Spare clamping screw No. 30 9900 | 12 | 12 | 12 | 12 |
Shape | ADB | ADB | ADB | ADB |
Clamping ⌀ D1 | 14 | 14 | 14 | 14 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 25,000 rpm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |