• The item cannot be ordered due to missing prices.

Whistle Notch arbor Form ADB, SK 50 short, Clamping range ⌀ D1: 14mm

Article no.: 300450 14

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 14 mm
Adapter SK 50 short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 6.3 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 63 mm
External ⌀ D 44 mm
Spare clamping screw No. 30 9900 12
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300450 14
EAN / GTIN 4045197284556
Manufacturer number 300450 14

Description

Version:

With back stop screw. Shanks hard turned (smooth cutting action!). With RFID/Balluffchip bore.

Advantage:

The tool is firmly clamped at the side with the clamping screw and supported at the back with the back stop screw. Clamping free of play, giving low vibration running.

Application:

For clamping tools with parallel shank and whistle notch shanks (2°) to DIN 1835 E and DIN 6535 HE.
  • The loss of length due to regrinding of the drill front can be corrected by axial length adjustment in the toolholder.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Compare with similar products

This article


Recommendations


Whistle Notch arbor Form ADB, SK 50 short, Clamping range ⌀ D<sub>1</sub>: 14mm

Whistle Notch arbor Form ADB, SK 50 short, Clamping range ⌀ D1: 14mm

Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1
Spare clamping screw No. 30 9900 12 12 12 12 12
Shape ADB ADB ADB AD AD
Standard DIN 6359 DIN 6359 DIN 6359 DIN 6359 DIN 6359
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Clamping ⌀ D1 14 mm 14 mm 14 mm 14 mm 14 mm
Balance quality G at rotational speed G 6.3 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 6.3 at 15,000 rpm G 6.3 at 18,000 rpm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart