{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | BT 40 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 48 mm | |
Spare clamping screw No. 30 9900 | 16 | |
Type of product | Side lock arbor |
Article number | 302596 16 | |
EAN / GTIN | 4045197944634 | |
Manufacturer number | 302596 16 |
This article |
Recommendations |
||
---|---|---|---|
Side lock arbor Form ADB with cooling channel bore, BT 40 short, Clamping ⌀ D1: 16mm |
|||
Overhang dimension A | 63 mm | 63 mm | 63 mm |
External ⌀ D | 48 mm | 48 mm | 48 mm |
Spare clamping screw No. 30 9900 | 16 | 16 | 16 |
Shape | ADB | AD | AD |
Standard | DIN 6359 | DIN 6359 | DIN 6359 |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm |
Machining strategy | HPC | HPC | HPC |