• The item cannot be ordered due to missing prices.

Combination face mill adapter, SK 40 A = 52, Spigot ⌀ d1: 40mm

Article no.: 302505 40

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 40 mm
Adapter SK 40 A = 52
Standard DIN 6358
Arbor standard DIN 2080
Concentricity ≤ 6 µm
Overhang dimension A 52 mm
Overall length L 172 mm
Milling mandrel length L3 with drive ring 27 mm
Milling mandrel length L4 41 mm
Thread M M16
Spare milling cutter lock screw No. 309860 / 309861 40
Spare drive ring No. 309870 40
Suitable toggle spanner No. 309840 40
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 302505 40
EAN / GTIN 4062406111076
Manufacturer number 302505 40

Description

Version:

Internal thread for manual clamping.

Application:

With drive key for milling cutters with longitudinal groove, e.g. DIN 841.
With face mill drive ring for milling cutters with transverse slots,DIN 1880.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Special toggle spanner No. 309840.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart