{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | SK 40 A = 52 | |
Norm | DIN 6358 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 6 µm | |
Overhang dimension A | 52 mm | |
Overall length L | 162 mm | |
Milling mandrel length L3 with drive ring | 17 mm | |
Milling mandrel length L4 | 27 mm | |
Thread M | M16 | |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
Spare drive ring No. 309870 | 16 | |
Suitable toggle spanner No. 309840 | 16 | |
Type of product | Milling cutter spigot |
Article number | 302505 16 | |
EAN / GTIN | 4062406110987 | |
Manufacturer number | 302505 16 |
This article |
Recommendations |
|
---|---|---|
Combination face mill adapter 16 mm |
||
Arbor standard | DIN 2080 | DIN 2080 |
Milling mandrel length L4 | 27 | 27 |
Norm | DIN 6358 | DIN 6358 |
Suitable toggle spanner No. 309840 | 16 | 16 |
Concentricity | ≤ 6 | ≤ 6 |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | 16 |
Type of product | Milling cutter spigot | Milling cutter spigot |