{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 27 mm | |
Adapter | SK 40 A = 52 | |
Standard | DIN 6358 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 6 µm | |
Overhang dimension A | 52 mm | |
Overall length L | 166 mm | |
Milling mandrel length L3 with drive ring | 21 mm | |
Milling mandrel length L4 | 33 mm | |
Thread M | M16 | |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
Spare drive ring No. 309870 | 27 | |
Suitable toggle spanner No. 309840 | 27 | |
Type of product | Milling cutter spigot |
Article number | 302505 27 | |
EAN / GTIN | 4062406111038 | |
Manufacturer number | 302505 27 |