• The item cannot be ordered due to missing prices.

Hydraulic chuck BASIC short, slim, Form ADB 8 mm

Article no.: 302043 8

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 8 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape ADB
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 80.5 mm
⌀ D2 28 mm
External ⌀ D 49.5 mm
Reach L1 61.5 mm
L2 30 mm
Adjustment travel V 10 mm
Thread M M6
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302043 8
EAN / GTIN 4062406544324
Manufacturer number 302043 8

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID / Balluffchip bore.
  • Axial length adjustment possible, 10 mm adjustment track.
  • Flexible due to use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Optional extras:

Back stop screws for direct clamping / use of reducing sleeves on request.
Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Reducing adapter No. 302135302187.

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck BASIC short, slim, Form ADB 8 mm

Hydraulic chuck BASIC short, slim, Form ADB 8 mm

⌀ D2 28 28 21
Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-2 ;JIS B6339
Shape ADB ADB ADB
Through-coolant yes, with max. 80 bar yes, with max. 80 bar yes
Clamping ⌀ D1 8 8 8
Adjustment travel V 10 10 10
Machining strategy HSC HSC HPC ;HSC

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart