{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 80.5 mm | |
⌀ D2 | 32 mm | |
External ⌀ D | 49.5 mm | |
Reach L1 | 61.5 mm | |
L2 | 31.5 mm | |
Adjustment travel V | 10 mm | |
Thread M | M10×1 | |
suitable reducing adapter | 302140; 302135 | |
Type of product | Hydraulic clamping chuck |
Article number | 302043 12 | |
EAN / GTIN | 4062406544348 | |
Manufacturer number | 302043 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hydraulic chuck BASIC short, slim, Form ADB 12 mm |
||||
Overhang dimension A | 80.5 | 80.5 | 80.5 | 90 |
External ⌀ D | 49.5 | 49.5 | 49.5 | 32 |
Through-coolant | yes, with max. 80 bar | yes, with max. 80 bar | yes, with max. 80 bar | yes |
Clamping ⌀ D1 | 12 | 12 | 12 | 12 |
Adjustment travel V | 10 | 10 | 10 | 10 |
Machining strategy | HSC | HSC | HSC | HPC ;HSC |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic chuck |