{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 80.5 mm | |
⌀ D2 | 63 mm | |
External ⌀ D | 73 mm | |
Reach L1 | 61.5 mm | |
L2 | 25.5 mm | |
Adjustment travel V | 10 mm | |
Thread M | M16×1 | |
Type of product | Hydraulic clamping chuck |
Article number | 302043 32 | |
EAN / GTIN | 4062406544379 | |
Manufacturer number | 302043 32 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hydraulic chuck BASIC short, slim, Form ADB 32 mm |
|||
⌀ D2 | 63 | 63 | 64 |
Overhang dimension A | 80.5 | 80.5 | 103.2 |
External ⌀ D | 73 | 70 | 70 |
L2 | 25.5 | 25.5 | 25.5 |
Clamping ⌀ D1 | 32 | 32 | 32 |
Adjustment travel V | 10 | 10 | 10 |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck |