{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Clamping ⌀ D1 | 27 mm | |
Adapter | SK 40 A = 100 | |
Standard | DIN 6357 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 50 mm | |
Milling mandrel length L4 | 21 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
Suitable toggle spanner No. 309840 | 27 | |
Type of product | Milling head arbor |
Article number | 301027 27 | |
EAN / GTIN | 4062406251932 | |
Manufacturer number | 301027 27 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Face mill arbor Form A 27 mm |
||
Adapter | SK 40 A = 100 | SK 40 A = 100 |
Arbor standard | ISO 7388-1 | ISO 7388-1 |
Spigot ⌀ d1 | 27 mm | 27 mm |
Milling mandrel length L4 | 21 mm | 21 mm |
Suitable toggle spanner No. 309840 | 27 | 27 |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HPC | HPC |