{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Clamping ⌀ D1 | 22 mm | |
Adapter | SK 40 A = 100 | |
Standard | DIN 6357 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 48 mm | |
Milling mandrel length L4 | 19 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 22 | |
Suitable toggle spanner No. 309840 | 22 | |
Type of product | Milling head arbor |
Article number | 301027 22 | |
EAN / GTIN | 4062406251925 | |
Manufacturer number | 301027 22 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Face mill arbor Form A 22 mm |
|||
Adapter | SK 40 A = 100 | SK 40 A = 100 | SK 50 A = 100 |
Spigot ⌀ d1 | 22 mm | 22 mm | 22 mm |
Shape | ADB | ADB | ADB |
Suitable toggle spanner No. 309840 | 22 | 22 | 22 |
Clamping ⌀ D1 | 22 mm | 22 mm | 22 mm |
Machining strategy | HPC | HPC | HPC |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor |