{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 16 mm | |
Clamping ⌀ D1 | 16 mm | |
Adapter | SK 40 A = 100 | |
Standard | DIN 6357 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 38 mm | |
Milling mandrel length L4 | 17 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
Suitable toggle spanner No. 309840 | 16 | |
Type of product | Milling head arbor |
Article number | 301027 16 | |
EAN / GTIN | 4062406251918 | |
Manufacturer number | 301027 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Face mill arbor Form A, SK 40 A = 100, Spigot ⌀ d1: 16mm |
|||||
Adapter | SK 40 A = 100 | SK 40 medium | SK 40 A = 100 | SK 40 A = 120 | SK 40 short |
Overhang dimension A | 100 mm | 60 mm | 100 mm | 120 mm | 35 mm |
Spigot ⌀ d1 | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Shape | ADB | ADB | ADB | ADB | ADB |
Standard | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | 16 | 16 | 16 | 16 |