• The item cannot be ordered due to missing prices.

Turning toolholder with bore 8 mm

Article no.: 297200 8

Select article variation and quantity

Bore ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Bore ⌀ 8 mm
    Height 12 mm
    Overall length 80 mm
    Type of product Turning tool

    Identification numbers & Classifications

    Article number 297200 8
    EAN / GTIN 4045197190932
    Manufacturer number 297200 8

    Description

    Version:

    Slotted in opposite direction; the round boring bar shank is clamped firmly and securely with only little pressure. All external surfaces are machined square.

    Application:

    For holding turning tools with a round shank No. 296300, 296400, 297120 and for round tool bits No. 295020.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart