• The item cannot be ordered due to missing prices.

Turning toolholder with bore, Bore ⌀: 12mm

Article no.: 297200 12

Select article variation and quantity

Bore ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ 12 mm
Height 16 mm
Overall length 90 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 297200 12
EAN / GTIN 4045197190956
Manufacturer number 297200 12

Description

Version:

Slotted in opposite direction; the round boring bar shank is clamped firmly and securely with only little pressure. All external surfaces are machined square.

Application:

For holding turning tools with a round shank No. 296300, 296400, 297120 and for round tool bits No. 295020.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart