Internal turning tool right-hand similar to DIN 4953, HSS E, Shank ⌀: 8mm

Article no.: 296300 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 8 mm
Tool material HSS E
Overall length 140 mm
for bores from ⌀ 18 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 296300 8
EAN / GTIN 4045197189035
Manufacturer number 296300 8

Description

Version:

All dimensions welded.

Application:

Universally applicable, medium cutting speeds.
HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart