• The item cannot be ordered due to missing prices.

Square tool bit 16X100 mm

Article no.: 295000 16X100

Select article variation and quantity

D×Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square size D 16 mm
    Tool material HSS Co 10
    Length 100 mm
    Type of product Tool blank

    Identification numbers & Classifications

    Article number 295000 16X100
    EAN / GTIN 4045197187512
    Manufacturer number 295000 16X100

    Description

    Version:

    Tool bits with straight-cut square ends.
    HSS Co 10 (10 % cobalt, 67 HRC).
    Square tool bits to DIN 4964 form B. Width: Tolerance h12. Ends chamfered.

    Application:

    For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart