• The item cannot be ordered due to missing prices.

Square tool bit, HSS Co 10, D×Length: 12X160mm

Article no.: 295000 12X160

Select article variation and quantity

D×Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square size D 12 mm
Tool material HSS Co 10
Length 160 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295000 12X160
EAN / GTIN 4045197187451
Manufacturer number 295000 12X160

Description

Version:

Tool bits with straight-cut square ends.
HSS Co 10 (10 % cobalt, 67 HRC).
Square tool bits to DIN 4964 form B. Width: Tolerance h12. Ends chamfered.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart