• The item cannot be ordered due to missing prices.

Square tool bit 12X63 mm

Article no.: 295000 12X63

Product details

Technical Data

Square size D 12 mm
Tool material HSS Co 10
Length 63 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295000 12X63
EAN / GTIN 4045197187413
Manufacturer number 295000 12X63

Description

Version:

Tool bits with straight-cut square ends.
HSS Co 10 (10 % cobalt, 67 HRC).
Square tool bits to DIN 4964 form B. Width: Tolerance h12. Ends chamfered.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    D×Length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart