{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bush ⌀ | 70 mm | |
Slot width | 25.72 mm | |
Length | 150 mm | |
Type of product | Broach |
Article number | 290415 70F1 | |
EAN / GTIN | 2050001674265 | |
Manufacturer number | 44476 |