{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bush ⌀ | 12 mm | |
Slot width | 6.46 mm | |
Length | 43 mm | |
Type of product | Broach |
Article number | 290415 12B1 | |
EAN / GTIN | 2050001096258 | |
Manufacturer number | 44433 |