{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bush ⌀ | 55 mm | |
Slot width | 19.34 mm | |
Length | 150 mm | |
Type of product | Broach |
Article number | 290415 55E1 | |
EAN / GTIN | 2050001674234 | |
Manufacturer number | 44466 |