Keyway broach HSS Fit H9, Type: 2A

Article no.: 290407 2A
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Available in 4-6 weeks

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Broach length 127 mm
Tool material HSS
Keyway width 2 mm
Keyway depth 1 mm
for bore ⌀ to DIN 6885 6 mm - 8 mm
Broaching length in steel 6 mm - 30 mm
necessary broaching force for St50 and max. broaching length 350 kg
Back width 3.25 mm
Number of passes 1
Type of product Broach

Identification & Classification

Article number 290407 2A
Copy
EAN / GTIN 662600888206
Copy
Manufacturer number 44401H9
Copy

Application Table

Alu plastics
suitable for / [m/min]
N
ISO code:
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
GG(G)
suitable for / [m/min]
K
ISO code:
CuZn
suitable for / [m/min]
N
ISO code:
Graphite, GRP, CRP
suitable for / [m/min]
N
ISO code:
Oil
suitable for / [m/min]
 

Description

Application:

For production of keyways to DIN 6885.

Supplied with:

Broaches including the necessary shims.

Note:

  • Broaches for high tensile materials, increased number of passes or special applications available (on request).
  • After first and second of three passes, back the broach off slightly − the broach will then align itself.
  • Coated broaches and inch size broaches available on request.
  • BROACHING PRESSES can be found in Volume 2 (Hand tools and metrology).
  • Size 28; 32 and 36 available on request, on short lead times.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart