{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Broach length | 394 mm | |
Tool material | HSS | |
Keyway width | 16 mm | |
Keyway depth | 4.3 mm | |
for bore ⌀ to DIN 6885 | 50 mm - 58 mm | |
Broaching length in steel | 25 mm - 150 mm | |
necessary broaching force for St50 and max. broaching length | 4,300 kg | |
Back width | 19.34 mm | |
Number of passes | 4 | |
Type of product | Broach |
Article number | 290407 16E1 | |
EAN / GTIN | 662600888398 | |
Manufacturer number | 44411H9 |