{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Broach length | 505 mm | |
Tool material | HSS | |
Keyway width | 22 mm | |
Keyway depth | 5.4 mm | |
for bore ⌀ to DIN 6885 | 75 mm - 85 mm | |
Broaching length in steel | 25 mm - 150 mm | |
necessary broaching force for St50 and max. broaching length | 4,300 kg | |
Back width | 25.72 mm | |
Number of passes | 5 | |
Type of product | Broach |
Article number | 290407 22F1 | |
EAN / GTIN | 662600888428 | |
Manufacturer number | 44414H9 |