{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 32 mm | |
Groove width w | 3; 4 mm | |
Application type | left-hand | |
Through-coolant | yes | |
tmax internal machining | 5 mm | |
Minimum pre-drill ⌀ Dmin | 30 mm | |
Centre offset L3 | 14.5 mm | |
Overhang L1 recessed holders | 60 mm | |
Overall length L | 250 mm | |
Screw | 279816 7 (SW5; 5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 278024 32 | |
EAN / GTIN | 4062406381684 | |
Manufacturer number | 278024 32 |