• The item cannot be ordered due to missing prices.

Boring bar for grooving 20 mm

Article no.: 278024 20

Select article variation and quantity

Shank ⌀ DS (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 20 mm
    Groove width w 3; 4 mm
    Application type left-hand
    Through-coolant yes
    tmax internal machining 5 mm
    Minimum pre-drill ⌀ Dmin 16.5 mm
    Centre offset L3 8 mm
    Overhang L1 recessed holders 30 mm
    Overall length L 200 mm
    Screw 279816 5 (TX20; 5 Nm)
    axial grooving possible yes
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 278024 20
    EAN / GTIN 4062406381660
    Manufacturer number 278024 20

    Description

    Version:

    All sizes with just one insert seat for two groove widths (3 mm and 4 mm). For grooving inserts No. 278029278036.

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart