• The item cannot be ordered due to missing prices.

Parting-off / grooving insert neutral, HBG25, Groove width w: 3mm

Article no.: 278029 3
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Main application P
Secondary application M
Cutting conditions continuous
Corner radius 0.3 mm
Type HBG25
Tool material Carbide
Tolerance groove width w ±0.04 mm
Feed f 0.07 mm/rev. - 0.2 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 278029 3
EAN / GTIN 4062406381790
Manufacturer number 278029 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
100
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
GG(G)
K
140
Uni
 
continuous
 
irregular
 
wet maximum
 

Description

Suitable for:

Holders No. 278005 and 278015278056.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart