{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 16 mm | |
Groove width w | 3 mm; 4 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 12 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 30 mm | |
Overall length L | 100 mm | |
Screw | 279816 3 (SW5; 5 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 278018 16 | |
EAN / GTIN | 4062406381769 | |
Manufacturer number | 278018 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Grooving toolholder, left-hand, Shank size: 16mm |
||||
axial grooving possible | no | no | no | no |
Overall length L | 100 mm | 100 mm | 100 mm | 100 mm |
Through-coolant | no | no | no | no |
Head length L1 | 30 mm | 21.4 mm | 33 mm | 33 mm |
Shank size | 16 mm | 12 mm | 16 mm | 16 mm |
Application type | left-hand | left-hand | left-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar |