{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Groove width w | 3 mm; 4 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 12 mm | |
Functional width L4 | 25 mm | |
Head length L1 | 30 mm | |
Overall length L | 120 mm | |
Screw | 279816 4 (SW5; 5 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 278018 25 | |
EAN / GTIN | 4062406381783 | |
Manufacturer number | 278018 25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Grooving toolholder, left-hand, Shank size: 25mm |
|||||
axial grooving possible | no | yes | yes | yes | no |
Overall length L | 120 mm | 150 mm | 150 mm | 150 mm | 150 mm |
Through-coolant | no | no | no | no | no |
Head length L1 | 30 mm | 33 mm | 37 mm | 46 mm | 33 mm |
Groove width w | 3 mm; 4 mm | 3 mm | 4 mm | 3 mm | 3 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |