• The item cannot be ordered due to missing prices.

Grooving toolholder 12 mm

Article no.: 273911 12

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Application type left-hand
Through-coolant no
Functional width L4 16.2 mm
Head length L1 21.4 mm
Overall length L 100 mm
Insert screw 279815 13
Free length 1.2 mm
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273911 12
EAN / GTIN 4045197777270
Manufacturer number 273911 12

Description

Note:

For right-hand toolholders use right-hand inserts, for left-hand toolholders use left-hand inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart