{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Vario plus Eco | |
Shank width b | 25 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Overall length L | 127.5 mm | |
L1 | 54 mm | |
L2 | 43.5 mm | |
Assembly bolt | 279815 9 | |
Clamping screw | 279815 24 | |
Clamping strip | 279928 7 | |
Type of product | Toolholder |
Article number | 274501 25 | |
EAN / GTIN | 4067263120476 | |
Manufacturer number | 274501 25 |