{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Vario plus Eco | |
Application type | left-hand | |
Through-coolant | yes | |
maximum cutting depth tmax | 21 mm | |
Insert size | 2 mm | |
suitable indexable insert | No. 273656 – 273749 | |
Clamping screw | 279815 9 | |
Overall length Ltot | 56.3 mm | |
Overhang L1 | 21 mm | |
Type of product | Cartridges |
Article number | 274511 2 | |
EAN / GTIN | 4067263120414 | |
Manufacturer number | 274511 2 |