• The item cannot be ordered due to missing prices.

Vario plus Eco toolholder straight 0° 20 mm

Article no.: 274501 20

Select article variation and quantity

Shank width b (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Vario plus Eco
    Shank width b 20 mm
    Application type left-hand
    Through-coolant yes
    Overall length L 112.5 mm
    L1 54 mm
    L2 43.5 mm
    Assembly bolt 279815 9
    Clamping screw 279815 24
    Clamping strip 279928 7
    Type of product Toolholder

    Identification numbers & Classifications

    Article number 274501 20
    EAN / GTIN 4067263120469
    Manufacturer number 274501 20

    Description

    Version:

    Optimised system stability thanks to multiple screw clamping and form fit.

    Suitable for:

    Vario plus Eco blade carriers No. 274511; 274513; 274515; 274517; 274519; 274521; 274523; 274541.

    Supplied with:

    Including assembly screws.

    Note:

    Coolant transfer only possible in conjunction with GARANT Master eco toolholders No. 317906 − 319136. Optional connection possibility via hose connection (G1/8 inch) No. 269207 and 269208.

    Downloads & documents

    Suitable products

    Accessories

    From the same series "Vario plus Eco" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart