• The item cannot be ordered due to missing prices.

Heavy-Duty blade carrier for face grooving 234/350 mm

Article no.: 274074 234/350

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • System key: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 234 mm
maximum 1st groove ⌀ D2 350 mm
Application type right-hand
System key yes
Groove width w 8 mm
maximum cutting depth tmax 50 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 274074 234/350
EAN / GTIN 4062406094911
Manufacturer number 274074 234/350

Description

Version:

For grooving inserts No. 275021275048.

Application:

In conjunction with toolholder No. 274004 or alternatively with adapter No. 274003 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 separately.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart