{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 114 mm | |
maximum 1st groove ⌀ D2 | 160 mm | |
Application type | right-hand | |
System key | yes | |
Groove width w | 8 mm | |
maximum cutting depth tmax | 50 mm | |
Type of product | Cartridges |
Article number | 274074 114/160 | |
EAN / GTIN | 4062406094881 | |
Manufacturer number | 274074 114/160 |