{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank height h | 40 mm | |
Shank width b3 | 40 mm | |
Overall length Ltot | 140 mm | |
Assembly bolt | 279815 20 | |
Dowel pins with plane surfaces | 279934 2 | |
Dowel pin | 279936 2 | |
Cutting direction | left-hand and right-hand | |
Type of product | Toolholder for parting-off tools |
Article number | 274004 40 | |
EAN / GTIN | 4062406095420 | |
Manufacturer number | 274004 40 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |