• The item cannot be ordered due to missing prices.

Eco blade carrier flat, right-hand, Groove width w: 6mm

Article no.: 273880 6

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Groove width w 6 mm
Application type right-hand
Through-coolant yes
maximum cutting depth tmax 28 mm
Clamping screw 279815 9
Type of product Cartridges

Identification & Classification

Article number 273880 6
EAN / GTIN 4045197517586
Manufacturer number 273880 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

In conjunction with GARANT eco-toolholder No. 273840273846.

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart