• The item cannot be ordered due to missing prices.

Eco blade carrier flat 5 mm

Article no.: 273880 5

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Groove width w 5 mm
Application type right-hand
Through-coolant yes
maximum cutting depth tmax 28 mm
Clamping screw 279815 9
Type of product Cartridges

Identification numbers & Classifications

Article number 273880 5
EAN / GTIN 4045197517579
Manufacturer number 273880 5

Description

Application:

In conjunction with GARANT eco-toolholder No. 273840273846.

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart