• The item cannot be ordered due to missing prices.

Eco blade carrier flat 4 mm

Article no.: 273880 4
  • Through-coolant: yes

Product details

Technical Data

Series Eco
Groove width w 4 mm
Application type right-hand
Through-coolant yes
maximum cutting depth tmax 28 mm
Clamping screw 279815 9
Type of product Cartridges

Identification numbers & Classifications

Article number 273880 4
EAN / GTIN 4045197517562
Manufacturer number 273880 4

Description

Application:

In conjunction with GARANT eco-toolholder No. 273840273846.

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Groove width w (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart