• The item cannot be ordered due to missing prices.

Boring bar for grooving, left-hand, Shank ⌀ DS / groove width w: 32/6mm

Article no.: 273791 32/6

Select article variation and quantity

Shank ⌀ DS / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 32 mm
Groove width w 6 mm
Application type left-hand
Through-coolant yes
tmax internal machining 11.5 mm
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Overhang L1 recessed holders 50 mm
Overall length L 300 mm
Screw 279815 8 (TX20; 4.5 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273791 32/6
EAN / GTIN 4045197640536
Manufacturer number 273791 32/6

Description

Version:

Made of high-tensile tool steel (>1300 N/mm2). In conjunction with the convex indexable insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart