{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 32 mm | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | yes | |
tmax internal machining | 9.5 mm | |
Minimum pre-drill ⌀ Dmin | 40 mm | |
Centre offset L3 | 22 mm | |
Overhang L1 recessed holders | 50 mm | |
Overall length L | 300 mm | |
Screw | 279815 8 (TX20; 4.5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273791 32/3 | |
EAN / GTIN | 4045197485397 | |
Manufacturer number | 273791 32/3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |