• The item cannot be ordered due to missing prices.

Boring bar for grooving 32/4 mm

Article no.: 273791 32/4
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 32 mm
Groove width w 4 mm
Application type left-hand
Through-coolant yes
tmax internal machining 11.5 mm
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Overhang L1 recessed holders 50 mm
Overall length L 300 mm
Screw 279815 8 (TX20; 4.5 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273791 32/4
EAN / GTIN 4045197485427
Manufacturer number 273791 32/4

Description

Version:

Made of high-tensile tool steel (>1300 N/mm2). In conjunction with the convex indexable insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ DS / groove width w (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart