• The item cannot be ordered due to missing prices.

Grooving toolholder 25/5 mm

Article no.: 273755 25/5

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 5 mm
    Application type right-hand
    Through-coolant no
    Grooving depth tmax 25 mm
    Functional width L4 26.5 mm
    Head length L1 43 mm
    Shank width b 25 mm
    Overall length L 150 mm
    Screw 279815 7 (TX30; 8 Nm)
    axial grooving possible yes
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 273755 25/5
    EAN / GTIN 4045197484932
    Manufacturer number 273755 25/5

    Description

    Version:

    Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

    Note:

    From groove width 6 mm at tmax (5×groove width), the second cutter comes into contact with the workpiece. This can lead to scoring. Reliably free of scoring up to t = 24.5 mm.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart