• The item cannot be ordered due to missing prices.

Grooving toolholder 16/4 mm

Article no.: 273755 16/4

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 4 mm
    Application type right-hand
    Through-coolant no
    Grooving depth tmax 20 mm
    Functional width L4 16 mm
    Head length L1 37 mm
    Shank width b 16 mm
    Overall length L 100 mm
    Screw 279815 5 (TX25; 6 Nm)
    axial grooving possible yes
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 273755 16/4
    EAN / GTIN 4045197484895
    Manufacturer number 273755 16/4

    Description

    Version:

    Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

    Note:

    From groove width 6 mm at tmax (5×groove width), the second cutter comes into contact with the workpiece. This can lead to scoring. Reliably free of scoring up to t = 24.5 mm.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart