• The item cannot be ordered due to missing prices.

Parting-off tool Steel, neutral, Blade height h5 / groove width w: 19/3,1mm

Article no.: 273552 19/3,1

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade height h5 19 mm
Application type neutral
Through-coolant no
System key yes
for maximum workpiece ⌀ 45 mm
Overall length L 86 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273552 19/3,1
EAN / GTIN 4062406373634
Manufacturer number 273552 19/3,1

Description

Suitable for:

Toolholder No. 273984274000 or No. 319132; 319133 (VDI toolholder).

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Compare with similar products

This article


Recommendations


Parting-off tool Steel, neutral, Blade height h<sub>5</sub> / groove width w: 19/3,1mm

Parting-off tool Steel, neutral, Blade height h5 / groove width w: 19/3,1mm

axial grooving possible no no no no no no
for maximum workpiece ⌀ 45 mm 40 mm 40 mm 45 mm 45 mm 45 mm
Overall length L 86 mm 86 mm 86 mm 86 mm 86 mm 86 mm
Through-coolant no no no no yes yes
Blade height h5 19 mm 19 mm 19 mm 19 mm 19 mm 19 mm
Application type neutral neutral neutral neutral neutral neutral
Type of product Parting-off tool Parting-off tool Parting-off tool Parting-off tool Parting-off tool Parting-off tool

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart