• The item cannot be ordered due to missing prices.

Parting-off tool HSS 19/3,1 mm

Article no.: 273556 19/3,1

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Tool material: HSS
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material HSS
    Blade height h5 19 mm
    Application type neutral
    Through-coolant no
    System key yes
    for maximum workpiece ⌀ 45 mm
    Overall length L 86 mm
    axial grooving possible no
    Type of product Parting-off tool

    Identification numbers & Classifications

    Article number 273556 19/3,1
    EAN / GTIN 4062406080624
    Manufacturer number 273556 19/3,1

    Description

    Suitable for:

    Toolholder No. 273984274000 or No. 319132; 319133 (VDI toolholder).

    Attention:

    Please order the assembly key No. 279940 separately.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart