{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 32 mm | |
Application type | neutral | |
Through-coolant | no | |
System key | yes | |
for maximum workpiece ⌀ | 100 mm | |
Overall length L | 150 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273552 32/3,1 | |
EAN / GTIN | 4062406373696 | |
Manufacturer number | 273552 32/3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Parting-off tool Steel 32/3,1 mm |
||||||
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 100 | 100 | 100 | 100 | 100 | 100 |
Overall length L | 150 | 150 | 150 | 150 | 150 | 150 |
Through-coolant | no | no | no | no | yes | yes |
Blade height h5 | 32 | 32 | 32 | 32 | 32 | 32 |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |