{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HU7315 | |
Thread type | BSP; BSP-LH; BSW; BSW-LH; G; G-LH | |
Flank angle | 55 degrees | |
Thickness | 3.6 mm | |
Insert size L | 16 mm | |
Number of turns/inch | 11 | |
Tool material | Carbide | |
Application type | right-hand | |
Internal/external application | external | |
Indexable insert profile | Full profile | |
Type of product | Indexable insert for thread turning |
Article number | 270804 11 | |
EAN / GTIN | 4045197765222 | |
Manufacturer number | 270804 11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Full profile insert 55°, external, right-hand 11 |
||||||
Flank angle | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees |
Thread type | BSP; BSP-LH; BSW; BSW-LH; G; G-LH | BSP; BSP-LH; BSW; BSW-LH; G; G-LH | BSP; BSP-LH; BSW; BSW-LH; G; G-LH | BSP; BSP-LH; BSW; BSW-LH; G; G-LH | BSP; BSP-LH; BSW; BSW-LH; G; G-LH | BSP; BSW; G |
Insert size L | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HU7315 | HB7010 | HB7020 | HB7125 | HB7010 | HBX820 |
Application type | right-hand | right-hand | right-hand | right-hand | left-hand | right-hand |
Indexable insert profile | Full profile | Full profile | Full profile | Full profile | Full profile | Full profile |